Motion
PBPS-BR-075
2 Bolt Press Steel Pillow Block Bronze Bearing - 3/4 in Bore, Pressed Steel Material
Mi Item #03917444
MFR #PBPS-BR-075
Price$32.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Press Steel Pillow Block Bronze Bearing - 3/4 in Bore, Pressed Steel Material
Mi Item #03917444
MFR #PBPS-BR-075

Mfr description
PBPS-BR-075 PRESS STEEL, BRONZE BRG
  • Two-Piece Housing has rust-proof plated finish
  • Can be mounted vertically or horizontally
  • Spring-lid oil cap can be positioned 4 ways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.74/each

Specifications

Dimensions

  • Bolt Size
    7/16 in
  • Bore Diameter  
    3/4 in
  • Overall Height  
    2.0938 in
  • Overall Length  
    4.0000 in
  • Overall Width
    1.1250 in
  • Weight
    0.5 lbs

Details

  • Bearing Material
    Bronze
  • Finish Coating
    Rustproof Plated
  • Housing Material
    Pressed Steel
  • Insert Material
    Bronze
  • Locking Type
    None
  • Manufacturer Upc Number
    044861016237
  • Maximum Speed
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    PBPS-BR
  • UPC_NO
    044861016237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)