Motion
F2PS-BR-062
2 Bolt Press Steel Flange Bronze Bearing - 5/8 in Bore, 2-Bolt Flange Mount, Pressed Steel Housing
MI ITEM #03917447
MFR #F2PS-BR-062
Your Price$32.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Press Steel Flange Bronze Bearing - 5/8 in Bore, 2-Bolt Flange Mount, Pressed Steel Housing
MI ITEM #03917447
MFR #F2PS-BR-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.39/each(List $37.25)

Overview

Mfr description
F2PS-BR-062 PRESS STEEL, BRONZE BRG
  • Two-Piece Housing has rust-proof plated finish
  • Spring-lid oil cap is at 45° and can be mounted vertically or horizontally
  • Porous flanged bronze bearing is press-fit in sturdy zinc die cast sphere with felt strip for lubrication
  • Includes 2 rubber gro mmets to reduce vibration & noise
  • Tolerates -5° to 220° F.

Specifications

  • Bore Diameter
    5/8 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Overall Length Diameter
    4.3750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Overall Height
    1.1250 in
  • Overall Width
    2.7500 in
  • Bearing Material
    Bronze
  • Series
    F2PS-BR
  • Bolt Size
    7/16 in
  • Type Of Bearing
    Plain Sleeve
  • Insert Material
    Bronze
  • Manufacturer Upc Number
    044861006467
  • UPC_NO
    044861006467
  • Weight
    0.61 lbs
  • Manufacturer Catalog Number
    044861006467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought