Motion
F2PS-BR-075
2 Bolt Press Steel Flange Bronze Bearing - 3/4 in Bore, 2-Bolt Flange Mounting, Pressed Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #03917448
MFR #F2PS-BR-075
Price$33.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Press Steel Flange Bronze Bearing - 3/4 in Bore, 2-Bolt Flange Mounting, Pressed Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #03917448
MFR #F2PS-BR-075

Mfr description
F2PS-BR-075 PRESS STEEL, BRONZE BRG
  • Two-Piece Housing has rust-proof plated finish
  • Spring-lid oil cap is at 45° and can be mounted vertically or horizontally
  • Porous flanged bronze bearing is press-fit in sturdy zinc die cast sphere with felt strip for lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.49/each

Specifications

Dimensions

  • Bolt Size
    7/16 in
  • Bore Diameter
    3/4 in
  • Overall Height
    1.1250 in
  • Overall Length Diameter
    4.3750 in
  • Overall Width
    2.7500 in
  • Weight
    0.602756 lbs

Details

  • Bearing Material
    Bronze
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Insert Material
    Bronze
  • Manufacturer Catalog Number
    044861006566
  • Manufacturer Upc Number
    044861006566
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    F2PS-BR
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    044861006566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)