Motion
PBSS-UH-050
2 Bolt Pillow Block Press Steel UHMW Bearing - 1/2 in Bore, Stainless Steel Material
MI ITEM #03917450
MFR #PBSS-UH-050
List Price$44.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Press Steel UHMW Bearing - 1/2 in Bore, Stainless Steel Material
MI ITEM #03917450
MFR #PBSS-UH-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.90/each for your price

Overview

Mfr description
PBSS-UH-050 STNLS STEEL, UHMW BEARING
  • USDA & FDA approved
  • For wash-down applications in wet or harsh environments or where sanitary conditions are a factor
  • Self-lubricating bearings resist corrosion, high impact and abrasion
  • Two-piece stainless steel housing units
  • Tolerates -60° to 180° F.

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Overall Length
  • Overall Height
  • Bearing Material
    UHMW-PE
  • Overall Width
    1.1250 in
  • Series
    PBSS-UH
  • Manufacturer Upc Number
    044861016404
  • UPC_NO
    044861016404
  • Standards Met
    USDA Approved, FDA Approved
  • Bolt Size
    3/8 in
  • Insert Material
    UHMW-PE
  • Weight
    0.261433 lbs
  • Locking Type
    None
  • Maximum Speed
    6000 rpm
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought