Motion
PBSS-UH-062
2 Bolt Pillow Block Press Steel UHMW Bearing - 5/8 in Bore, Stainless Steel Material
Mi Item #03917451
MFR #PBSS-UH-062
Price$46.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Press Steel UHMW Bearing - 5/8 in Bore, Stainless Steel Material
Mi Item #03917451
MFR #PBSS-UH-062

Mfr description
PBSS-UH-062 STNLS STEEL, UHMW BEARING
  • USDA & FDA approved
  • For wash-down applications in wet or harsh environments or where sanitary conditions are a factor
  • Self-lubricating bearings resist corrosion, high impact and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.23/each

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Bore Diameter  
    5/8 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    4.0000 in
  • Overall Width
    1.1250 in
  • Weight
    0.9 lbs

Details

  • Bearing Material
    UHMW-PE
  • Housing Material
    Stainless Steel
  • Insert Material
    UHMW-PE
  • Locking Type
    None
  • Manufacturer Upc Number
    044861016510
  • Maximum Speed
    5000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    PBSS-UH
  • Standards Met
    USDA Approved, FDA Approved
  • UPC_NO
    044861016510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)