Motion
PBPH-BL-050
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 1/2 in Bore, Stainless Steel Material
MI ITEM #03917454
MFR #PBPH-BL-050
List Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 1/2 in Bore, Stainless Steel Material
MI ITEM #03917454
MFR #PBPH-BL-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.08/each for your price

Overview

Mfr description
PBPH-BL-050 PRESS STEEL-HVY, BALL BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1/2 in
  • Housing Material
    Stainless Steel
  • UPC_NO
    044861013342
  • Manufacturer Upc Number
    044861013342
  • Weight
    0.96 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought