Motion
PBPH-BL-062
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 5/8 in Bore, Cast Iron Material
Mi Item #03917455
MFR #PBPH-BL-062
Price$57.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 5/8 in Bore, Cast Iron Material
Mi Item #03917455
MFR #PBPH-BL-062

Mfr description
PBPH-BL-062 PRESS STEEL-HVY, BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.37/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Weight
    0.93 lbs

Details

  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    044861013502
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    044861013502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)