Motion
PBPH-BL-075
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 3/4 in Bore, Pressed Steel Material
Mi Item #03917456
MFR #PBPH-BL-075
Price$57.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 3/4 in Bore, Pressed Steel Material
Mi Item #03917456
MFR #PBPH-BL-075

Mfr description
PBPH-BL-075 PRESS STEEL-HVY, BALL BRG
  • Heavy guage two-piece housing has rust proof plated finish
  • Housing is crimped together at bolt holes
  • Bearing insert with 2 set screws has longer inner race for added load support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.77/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Weight
    0.86 lbs

Details

  • Bore Type
    Round
  • Features & Benefits
    • Heavy guage two-piece housing has rust proof plated finish • Housing is crimped together at bolt holes • Bearing insert with 2 set screws has longer inner race for added load support • Extra thick non-conductive rubber liner corrects misalignment up to 2° while reducing noise & vibration.
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    044861013540
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    044861013540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)