Motion
F4UH-UH-050
4 Bolt Flange Solid Rigid UHMW Bearing - 1/2 in Bore, 4-Bolt Flange Mount, UHMW-PE Housing
MI ITEM #03917458
MFR #F4UH-UH-050
List Price$82.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Bolt Flange Solid Rigid UHMW Bearing - 1/2 in Bore, 4-Bolt Flange Mount, UHMW-PE Housing
MI ITEM #03917458
MFR #F4UH-UH-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.92/each for your price

Overview

Mfr description
F4UH-UH-050 SOLID UHMW BEARING
  • Entire unit is UHMW-PE
  • USDA & FDA approved
  • -60° to 180° F temperature range
  • Ideal for wash down applications in wet or harsh environments or where sanitary conditions are a factor
  • Self-lubricating bearings resist corrosions, high impact & abrasion
  • Interchangeable with most metal units.

Specifications

  • Bore Diameter
    1/2 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Overall Length Diameter
    3.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    UHMW-PE
  • Overall Height
    1.2500 in
  • Overall Width
    3.0000 in
  • Bearing Material
    UHMW-PE
  • Series
    F4UH-UH
  • Bolt Size
    7/16 in
  • Type Of Bearing
    Plain Sleeve
  • Standards Met
    USDA Approved, FDA Approved
  • Insert Material
    UHMW-PE
  • Manufacturer Upc Number
    044861008652
  • UPC_NO
    044861008652
  • Weight
    1 lbs
  • Manufacturer Catalog Number
    044861008652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text