Motion
F4UH-UH-062
4 Bolt Flange Solid Rigid UHMW Bearing - 5/8 in Bore, 4-Bolt Flange Mount, UHMW-PE Housing
MI ITEM #03917459
MFR #F4UH-UH-062
List Price$82.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Bolt Flange Solid Rigid UHMW Bearing - 5/8 in Bore, 4-Bolt Flange Mount, UHMW-PE Housing
MI ITEM #03917459
MFR #F4UH-UH-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.92/each for your price

Overview

Mfr description
F4UH-UH-062 SOLID UHMW BEARING

Specifications

  • Bore Diameter
    5/8 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    UHMW-PE
  • Operating Temperature Range
    -60 to 180 °F
  • Type Of Bearing
    Plain Sleeve
  • Manufacturer Upc Number
    044861008706
  • UPC_NO
    044861008706
  • Weight
    0.36 lbs
  • Manufacturer Catalog Number
    044861008706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought