Motion
BSB-081018
BSB-081018
Mi Item #03917464
MFR #BSB-081018
Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BSB-081018
Mi Item #03917464
MFR #BSB-081018

Mfr description
BSB-081018 BRONZE SLEEVE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.28/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    1.1250 in
  • Weight
    0.0667 lbs

Details

  • Additional Details
    Self-oiling
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Bronze
  • Description
    Bronze Sleeve Bearings
  • Manufacturer Upc Number
    044861008744
  • Material
    Bronze
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    044861008744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)