Motion
USB-060808
USB-060808
Mi Item #03917467
MFR #USB-060808
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB-060808
Mi Item #03917467
MFR #USB-060808

Mfr description
USB-060808 UHMW-PE SLEEVE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    0.5000 in
  • Weight
    0.1 lbs

Details

  • Additional Details
    Self-lubricating;USDA/FDA approved;REACH Compliant;RoHS 3 Compliant;PFAS Compliant;TSCA Compliant;DFARS Compliant
  • Bearing Material
    UHMW Polyethylene
  • Bushing Material
    UHMW-PE
  • Description
    UHMW-PE Sleeve Bearings
  • Manufacturer Upc Number
    044861016824
  • Material
    UHMW-PE
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DFARS Compliant, PFAS Compliant, REACH Compliant, RoHS 3 Compliant, TSCA Compliant, USDA/FDA approved
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    044861016824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)