Motion
USB-081216
Die & Mold Plain-Bearing - 0.5000 in Bore, 0.7500 in OD, 1.0000 in Length, UHMW-PE Material
MI ITEM #03917469
MFR #USB-081216
Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.5000 in Bore, 0.7500 in OD, 1.0000 in Length, UHMW-PE Material
MI ITEM #03917469
MFR #USB-081216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.16/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Maximum PV Value
    3000
  • Outside Diameter  
    0.7500 in
  • Overall Length  
    1.0000 in
  • Weight
    0.1 lbs

Details

  • Bushing Material
    UHMW-PE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Upc Number
    044861018217
  • Operating Temperature Range
    -60 to 180 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Standards Met
    FDA, USDA
  • UPC_NO
    044861018217

Overview

Mfr description
USB-081216 UHMW-PE SLEEVE BEARING
  • UHMW-PE provides durability & low friction
  • Self-lubricating ideal for wet or harsh environments where wash down is required
  • For applications involving slow rotating or linear motion
  • USDA/FDA approved.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought