Motion
USB-101212
USB-101212
MI ITEM #03917470
MFR #USB-101212
Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB-101212
MI ITEM #03917470
MFR #USB-101212

Mfr description
USB-101212 UHMW-PE SLEEVE BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in, 15.88 mm
  • Inside Diameter
    0.6250 in
  • Outside Diameter  
    0.7500 in
  • Overall Length  
    0.7500 in
  • Weight
    0.1 lbs

Details

  • Additional Details
    Self-lubricating;USDA/FDA approved;RoHS 3 Compliant;REACH Compliant
  • Bearing Material
    UHMW Polyethylene
  • Bushing Material
    UHMW-PE
  • Description
    UHMW-PE Sleeve Bearings
  • Manufacturer Upc Number
    044861019191
  • Material
    UHMW-PE
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    044861019191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)