Motion
USB-040608
USB-040608
MI ITEM #03917475
MFR #USB-040608
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB-040608
MI ITEM #03917475
MFR #USB-040608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.48/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in, 6.35 mm
  • Inside Diameter
    0.2500 in
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    0.5000 in
  • Overall Width
    0.5000 in, 12.70 mm
  • Recommended Shaft Size
    1/4 in
  • Thickness
    0.0625 in, 1.59 mm
  • Weight
    0.1 lbs

Details

  • Additional Details
    Self-lubricating;USDA/FDA approved
  • Bearing Material
    UHMW Polyethylene
  • Bushing Material
    Solid
  • Description
    UHMW-PE Sleeve Bearings
  • Manufacturer Upc Number
    044861016794
  • Material
    UHMW-PE
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    044861016794

Overview

Mfr description
USB-040608 UHMW-PE SLEEVE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought