Motion
F2UH-UH-062
2 Bolt Flange Solid Rigid UHMW Bearing - 5/8 in Bore, 2-Bolt Flange Mounting, UHMW-PE Housing, Non-Expansion Bearing (Fixed)
MI ITEM #03917481
MFR #F2UH-UH-062
Price$106.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Flange Solid Rigid UHMW Bearing - 5/8 in Bore, 2-Bolt Flange Mounting, UHMW-PE Housing, Non-Expansion Bearing (Fixed)
MI ITEM #03917481
MFR #F2UH-UH-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.88/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Weight
    0.5 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    UHMW-PE
  • Manufacturer Catalog Number
    044861007631
  • Manufacturer Upc Number
    044861007631
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -60 to 180 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    044861007631

Overview

Mfr description
F2UH-UH-062 SOLID UHMW BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought