Specifications
Dimensions
- Bore Diameter1/2 in
- Weight0.22 lbs
Details
- Manufacturer Upc Number044861006542
- Product TypeBall Insert Bearings
- UPC_NO044861006542
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)