Motion
BL-062
Ball Insert Bearing - 5/8 in ID
Mi Item #03917485
MFR #BL-062
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 5/8 in ID
Mi Item #03917485
MFR #BL-062

Mfr description
BL-062 5/8" ID ABEC-1 BALL BEARING
  • Ideal for applications requiring strong load support in limited mounting area
  • Solid Zinc die cast housing is non-corrosive and lightweight
  • Securely retains bearing by pressing the lip 360° over the outer race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.54/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Weight
    0.21 lbs

Details

  • Housing Material
    Die Cast Zinc
  • Manufacturer Upc Number
    044861006665
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    044861006665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)