Specifications
Dimensions
- Bore Diameter3/4 in
- Weight0.308 lbs
Details
- Manufacturer Upc Number044861006764
- Product TypeBall Insert Bearings
- UPC_NO044861006764
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)