Motion
BL-100
Ball Insert Bearing - 1 in ID
MI ITEM #03917487
MFR #BL-100
Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1 in ID
MI ITEM #03917487
MFR #BL-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Weight
    0.356 lbs

Details

  • Manufacturer Upc Number
    044861006863
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    044861006863

Overview

Mfr description
BL-100 1" ID ABEC-1 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought