Specifications
Dimensions
- Bore Diameter5/8 in
- Weight0.047 lbs
Details
- Bore TypeStraight
- Manufacturer Upc Number044861029343
- Product TypePlain Sleeve Insert Bearings
- UPC_NO044861029343
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)