Motion
UH-075
Plain Sleeve Insert Bearing - 3/4 in Bore
Mi Item #03917490
MFR #UH-075
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Insert Bearing - 3/4 in Bore
Mi Item #03917490
MFR #UH-075

Mfr description
UH-075 3/4" ID BEARING SPHERE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.26/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Weight
    0.047 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    044861029466
  • Product Type
    Plain Sleeve Insert Bearings
  • UPC_NO
    044861029466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)