Motion
UH-100
Plain Sleeve Insert Bearing - 1 in Bore
Mi Item #03917491
MFR #UH-100
Price$34.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Insert Bearing - 1 in Bore
Mi Item #03917491
MFR #UH-100

Mfr description
UH-100 1" ID BEARING SPHERE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.62/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Weight
    0.047 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    044861029527
  • Product Type
    Plain Sleeve Insert Bearings
  • UPC_NO
    044861029527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)