Motion
FH33M
Hydraulic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #03917789
MFR #FH33M
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #03917789
MFR #FH33M

Mfr description
FH33M PLUG SNAP-TITE STRAGHT-TRU MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.078 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16000 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)