Motion
A-2903
Pneumatic Socket - Brass Body Material, 1/8 in NPT, 1/8 – 27 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #03917830
MFR #A-2903
Price$28.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, 1/8 in NPT, 1/8 – 27 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #03917830
MFR #A-2903

Mfr description
A-2903 SOCKET MANUAL ACETYLENE MALE PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.01/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPT
  • Body Size
    1/4 in
  • Weight
    0.210 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Welding, Chambers, Cool & Heat
  • Seal Material
    Buna-N
  • Standard Interchange
    Hansen 700 Series
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Type
    One-Way Shut-Off
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)