Motion
FH21F
Hydraulic Plug - Steel Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 3000 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #03917856
MFR #FH21F
List Price$17.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 3000 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #03917856
MFR #FH21F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.04/each for your price

Overview

Mfr description
FH21F PLUG SNAP-TITE STRAIGHT-TRU FEMALE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/8 in
  • Burst Pressure
    12000 psi
  • Standard Interchange
    Snap-Tite H Series
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • Weight
    0.042 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text