Motion
FH22MB
Hydraulic Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 3000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #03917858
MFR #FH22MB
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 3000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #03917858
MFR #FH22MB

Mfr description
FH22MB PLUG SNAP-TITE STRAGHT-TRU MALE P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.052 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    12000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)