Motion
FHP2F2B
Hydraulic Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03917863
MFR #FHP2F2B
Your Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03917863
MFR #FHP2F2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.83/each(List $30.85)

Overview

Mfr description
FHP2F2B PLUG SNAP-TITE TWO WAY VALVE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    2000 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Burst Pressure
    8000 psi
  • Standard Interchange
    Snap-Tite H Series
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • Weight
    0.152 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought