Motion
FHS2B
Hydraulic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 3000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03917869
MFR #FHS2B
Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 3000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03917869
MFR #FHS2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.39/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.164 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    12000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
FHS2B SOCKET SNAP-TITE STRAIGHT-TRU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text