Motion
FS306V2
Mold Coolant Interchange Socket - Brass Body Material, 3/8 in Hose Barb, 200 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03917886
MFR #FS306V2
List Price$22.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold Coolant Interchange Socket - Brass Body Material, 3/8 in Hose Barb, 200 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03917886
MFR #FS306V2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.41/each for your price

Overview

Mfr description
FS306V2 SOCKET JIFFY-TITE HOSE STEM 2-WA

Specifications

  • Application
    Injection Mold Cooling
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    200 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in Hose Barb
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    3/8 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    5.90 gpm
  • Standard Interchange
    Mold Coolant Interchange
  • Industry/Application
    Injection Molding, Automotive
  • Weight
    0.277 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought