Motion
H1S4
Hydraulic Socket - Steel Body Material, 1/4 in ORB, 7/16 – 20 SAE Female Thread, 4000 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #03917903
MFR #H1S4
List Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1/4 in ORB, 7/16 – 20 SAE Female Thread, 4000 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #03917903
MFR #H1S4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.04/each for your price

Overview

Mfr description
H1S4 SOCKET 2 WAY FEMALE PIPE THREAD

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    7/16 – 20 SAE
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in ORB, 7/16 – 20 SAE Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/8 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    1.80 gpm
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Weight
    0.177 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought