Motion
7316097

Tyrolit
7316097

Bench & Pedestal Grinding Wheel - Wheel Dia: 4 in
MI ITEM #03918226
MFR #7316097
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tyrolit
7316097

Bench & Pedestal Grinding Wheel - Wheel Dia: 4 in
MI ITEM #03918226
MFR #7316097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT341555 4X1/16X3/8 T1 A36TBF GP
  • Aluminum oxide
  • High speed
  • Fine finish
  • Burr-free
  • Tubing

Specifications

  • Wheel Diameter
    4 in
  • Application
    Hi-Speed Die Grinder - Fast Cutting, Good Life
  • Wheel Thickness
    1/6 in
  • Arbor Hole Size
    3/8 in
  • Max Rpm
    19000 rpm
  • General Information
    Hi-Speed Die Grinder - Fast Cutting, Good Life
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought