Motion
T316089

Tyrolit
T316089

Bench & Pedestal Grinding Wheel - Wheel Dia: 3 in
MI ITEM #03918228
MFR #T316089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tyrolit
T316089

Bench & Pedestal Grinding Wheel - Wheel Dia: 3 in
MI ITEM #03918228
MFR #T316089

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34079191 3X035X3/8 T1 A60T
  • Aluminum oxide
  • High speed
  • Fine finish
  • Burr-free
  • Tubing

Specifications

  • Wheel Diameter
    3 in
  • Application
    Hi-Speed Die Grinder - Fine Finish, Burr Free, Tubing
  • Wheel Thickness
    0.3500 in
  • Arbor Hole Size
    3/8 in
  • Max Rpm
    25000 rpm
  • General Information
    Hi-Speed Die Grinder - Fine Finish, Burr Free, Tubing
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought