Specifications
Dimensions
- Arbor Hole Size1/16 in
- Wheel Diameter3 in
- Wheel Thickness1/6 in
Details
- ApplicationHi-Speed Die Grinder - Fast Cutting, Good Life
- General InformationHi-Speed Die Grinder - Fast Cutting, Good Life
- Max Rpm25000 rpm
- Wheel TypeType 1
Overview
Mfr description
34168758/20006721 3X1/16X3/8 T1 A36
- Aluminum oxide
- High speed
- Fine finish
- Burr-free
- Tubing