Motion
89/4702

SALISBURY
89/4702

General Purpose Work Gloves - Universal Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03918315
MFR #89/4702
List Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
89/4702

General Purpose Work Gloves - Universal Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03918315
MFR #89/4702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.81/each for your price

Overview

Mfr description
89/4702 GLOVE LINER

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Application
    General Purpose
  • Color
    Brown
  • Hand Type
    Pair
  • Length
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought