Motion
50304 4
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 3-1/2", Fits Pipe Size: 3"
MI ITEM #03918326
MFR #50304 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 3-1/2", Fits Pipe Size: 3"
MI ITEM #03918326
MFR #50304 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
503044 3"PIPE 1/2X3-1/2X5 U-BOLT

Specifications

  • Bend Type
    Round
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Fits Pipe Size
    3 in
  • Inside Width
    3-1/2 in
  • Inside Length
    5 in
  • Thread Length
    1-1/2 in
  • Thread Size
    1/2-13 in
  • Includes
    Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought