Motion
78-150

ANSELL
78-150

Therm-A-Knit® General Purpose Work Gloves - Universal Size, Knit Wrist Cuff
Mi Item #03918362
MFR #78-150
Price$6.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
78-150

Therm-A-Knit® General Purpose Work Gloves - Universal Size, Knit Wrist Cuff
Mi Item #03918362
MFR #78-150

Mfr description
222005 ACTIVARMR 78150 SINGLE SIZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.26/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Polyester, Thermal
  • Material Type
    Knit Gloves - Non Coating
  • Product Line
    Thermaknit
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    20076490002484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)