Motion
SCM28
Pneumatic Muffler - 0.2500 in Port Size, 30 scfm Flow Rate, 40 µm Filter Rating
Mi Item #03918401
MFR #SCM28
Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 0.2500 in Port Size, 30 scfm Flow Rate, 40 µm Filter Rating
Mi Item #03918401
MFR #SCM28

Mfr description
SCM28 SILENCIEUX 1/4 AJUSTABLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.89/each

Specifications

Dimensions

  • Overall Height
    1-9/16 in
  • Port Size
    0.2500 in

Details

  • Filter Rating
    40 µm
  • Flow Rate
    30 scfm
  • Metering
    Cylinder Speed Control
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +300 psi
  • Operating Temperature Range
    +35 to +300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)