Motion
SCM68
Pneumatic Muffler - 0.7500 in Port Size, 70 scfm Flow Rate, 40 µm Filter Rating
MI ITEM #03918402
MFR #SCM68
Price$35.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 0.7500 in Port Size, 70 scfm Flow Rate, 40 µm Filter Rating
MI ITEM #03918402
MFR #SCM68

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.16/each

Specifications

Dimensions

  • Overall Height
    2-3/8 in
  • Port Size
    0.7500 in

Details

  • Filter Rating
    40 µm
  • Flow Rate
    70 scfm
  • Metering
    Cylinder Speed Control
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +300 psi
  • Operating Temperature Range
    +35 to +300 °F

Overview

Mfr description
SCM68 SILENCIEUX 3/4 AJUSTABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text