Motion
SSUTWN20-XS

THOMSON (ALTRA)
SSUTWN20-XS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.250 in, Overall Width: 7.500 in
MI ITEM #03918409
MFR #SSUTWN20-XS
List Price$1,782.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUTWN20-XS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.250 in, Overall Width: 7.500 in
MI ITEM #03918409
MFR #SSUTWN20-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,782.85/each for your price

Overview

Mfr description
SSUTWN20XS LINEAR GUIDE

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.250 in
  • Overall Width
    7.500 in
  • Overall Height
    2.810 in
  • Overall Length
    4.000 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.500 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    4700 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSUTWN
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text