Motion
68514463206

LOVEJOY INC
68514463206

One Piece Split Threaded Clamp Collar - One Piece - Split, 0.5000 Bore Thread, 1.1250 in OD, 0.3750 in Width, Clamp, Steel
MI ITEM #03918550
MFR #68514463206
Your Price$16.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514463206

One Piece Split Threaded Clamp Collar - One Piece - Split, 0.5000 Bore Thread, 1.1250 in OD, 0.3750 in Width, Clamp, Steel
MI ITEM #03918550
MFR #68514463206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.81/each(List $23.21)

Overview

Mfr description
SC1-8-SHAFT COLLAR-SPLIT 1PC BLK OX

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    0.5000
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.1250 in
  • Width
    0.3750 in
  • Locking Device
    Clamp
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Series
    SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text