Motion
C 1.5 1.375/1.376 5/16X5/32KW

LOVEJOY INC
C 1.5 1.375/1.376 5/16X5/32KW

69790400052 Gear Coupling Hub - 1.5, 1-3/8 in, 1.376 in, Finished with Keyway, Full Flex
MI ITEM #03918551
MFR #C 1.5 1.375/1.376 5/16X5/32KW
Price$349.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 1.5 1.375/1.376 5/16X5/32KW

69790400052 Gear Coupling Hub - 1.5, 1-3/8 in, 1.376 in, Finished with Keyway, Full Flex
MI ITEM #03918551
MFR #C 1.5 1.375/1.376 5/16X5/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.73/each

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in, 1.376 in
  • Coupling Overall Length
    3-3/4 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    2.38 in
  • Length Through Bore
    1.81 in
  • Sleeve Outside Diameter
    3-3/4 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904000528
  • Max Rpm
    15000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    7600 in
  • UPC_NO
    697904000528

Overview

Mfr description
C-1.5-HUB-1.375/1.376-5/16X5/32KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought