Motion
C2 HUB 0.876/0.877-3/16K

LOVEJOY INC
C2 HUB 0.876/0.877-3/16K

69790400065 Gear Coupling Hub - 2, 0.876 in, 0.877 in, Finished with Keyway, Full Flex
MI ITEM #03918595
MFR #C2 HUB 0.876/0.877-3/16K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C2 HUB 0.876/0.877-3/16K

69790400065 Gear Coupling Hub - 2, 0.876 in, 0.877 in, Finished with Keyway, Full Flex
MI ITEM #03918595
MFR #C2 HUB 0.876/0.877-3/16K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2 HUB 0.876/0.877-3/16K

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.876 in, 0.877 in
  • Flex Type
    Full Flex
  • Length Through Bore
    2.06 in
  • Coupling Overall Length
    4-1/4 in
  • Hub Diameter
    3-1/4 in
  • Torque Capacity
    20200 in
  • Max Rpm
    12600 rpm
  • Series
    C
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    4-3/4 in
  • Keyway Size
    3/16 in
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904000658
  • UPC_NO
    697904000658
  • Weight
    4.40 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought