Motion
C 2 1.376/1.377 5/16X5/32KW

LOVEJOY INC
C 2 1.376/1.377 5/16X5/32KW

69790400072 Gear Coupling Hub - 2, 1.3760/1.3770 in, Finished with Keyway
MI ITEM #03918596
MFR #C 2 1.376/1.377 5/16X5/32KW
List Price$394.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 1.376/1.377 5/16X5/32KW

69790400072 Gear Coupling Hub - 2, 1.3760/1.3770 in, Finished with Keyway
MI ITEM #03918596
MFR #C 2 1.376/1.377 5/16X5/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$394.76/each for your price

Overview

Mfr description
C-2-HUB-1.376/1.377-5/16X5/32KW

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.3760/1.3770 in
  • Length Through Bore
    4.6300 in
  • Hub Diameter
    3.2500 in
  • Maximum Bore
    2.1300 in
  • Keyway Size
    5/16 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000726
  • UPC_NO
    697904000726
  • Weight
    4.40 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text