Motion
00536ES3ESA80MR

WEG ELECTRIC CORP
00536ES3ESA80MR

Arbor Saw Motor - 5 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 80M Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #03918804
MFR #00536ES3ESA80MR
Price$1,610.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00536ES3ESA80MR

Arbor Saw Motor - 5 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 80M Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #03918804
MFR #00536ES3ESA80MR

Mfr description
00536ES3ESA80MR 5H-3600-TEFC MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,610.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    80M
  • Opposite Drive End Bearing Size
    6207
  • Overall Length C Dimension
    20.51 in
  • Service Factor
    1.15
  • Shaft Diameter
    19 mm
  • Weight
    107.83 lbs

Details

  • Additional Details
    Compact Motor With Cast Iron Frame;Designed For Application On Circular Saw;Miter Saws;Metal Cutoff Saws;Router;Disc Sanders;Wood Milling Machines;Dip And Bake Polyester Impregnation;1/2 Key Balancing Method
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Circular Saws, Industrial and Commercial Pumping Applications, Pendulum Saws, Polishing Machines, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:5, F#80M/MS, RPM:3600, 208-230/460V, TEFC
  • Description Keyword
    Definite Purpose
  • Drive End Bearing
    6307 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    14.7 to 13.3 A;6.65 A
  • Full Load Current
    6.65 A
  • Full Load Efficiency
    85.00 %
  • Full Load Torque
    7.57 ft-lbs;10.26 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    3.7 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00536ES3ESA80MR
  • Motor Category
    Arbor Saw Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6207 ZZ
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    6307 ZZ
  • UPC_NO
    7892304568781
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)