Motion
SHUSTER 6026

SHUSTER OEM
SHUSTER 6026

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #03918830
MFR #SHUSTER 6026
List Price$292.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER OEM
SHUSTER 6026

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #03918830
MFR #SHUSTER 6026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.95/each for your price

Overview

Mfr description
6026 BALLBRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Inner Ring Width
    33 mm
  • Series
    6000
  • Manufacturer Catalog Number
    SHUSTER 6026
  • Type Of Bearing
    Radial Ball Bearing
  • Description
    6026 BALLBRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHUSTER 6026 is a 130 mm bore radial/deep groove ball bearing with 200 mm OD, 33 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought