Motion
SHU 88108

SHUSTER CORP
SHU 88108

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 80 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03918835
MFR #SHU 88108
Price$330.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 88108

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 80 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03918835
MFR #SHU 88108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$330.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    27 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    88108 BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The SHU 88108 is a 1.5 in bore radial/deep groove ball bearing with 80 mm OD, 27 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHU 88108
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
88108 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought