Motion
C70027
Jobber Length Drill Bit - 2213 Series, 7/16 in, Cobalt High Speed Steel Material, 103.19 mm Flute, 135 ° Point Angle, 139.7 mm OAL
MI ITEM #03919241
MFR #C70027
List Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2213 Series, 7/16 in, Cobalt High Speed Steel Material, 103.19 mm Flute, 135 ° Point Angle, 139.7 mm OAL
MI ITEM #03919241
MFR #C70027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.83/each for your price

Overview

Mfr description
C70027 7/16 2213 COBALT JOBBER DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Straw
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Material Grade
    M42
  • Shank Diameter
    7/16 in
  • Series
    2213
  • Specification
    NAS 907J
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought