Motion
C71034
Jobber Length Drill Bit - 2001G Series, 17/32 in, High Speed Steel Material, 122.25 mm Flute, 118 ° Point Angle, 168.28 mm OAL
Mi Item #03919243
MFR #C71034
Price$62.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2001G Series, 17/32 in, High Speed Steel Material, 122.25 mm Flute, 118 ° Point Angle, 168.28 mm OAL
Mi Item #03919243
MFR #C71034

Mfr description
C71034 17/32 2001 GP JOBBER DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.82/each

Specifications

Dimensions

  • Drill Bit Size  
    17/32 in
  • Flute Length  
    122.25 mm
  • Helix Angle
    38 °
  • Overall Length  
    168.28 mm
  • Shank Diameter
    17/32 in

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    2001G
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Fast Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)