Motion
C12254
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 1-1/32 in, 6-1/2 in Flute, 118 ° Point Angle, 11.1250 in, 282.57 mm Overall Length
Mi Item #03919247
MFR #C12254
Price$215.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 1-1/32 in, 6-1/2 in Flute, 118 ° Point Angle, 11.1250 in, 282.57 mm Overall Length
Mi Item #03919247
MFR #C12254

Mfr description
C12254 1-1/32 2410 TAPER SHANK DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.18/each

Specifications

Dimensions

  • Diameter
    1.0313 in, 26.19 mm
  • Drill Bit Size
    1-1/32 in
  • Drilling Depth
    6.5000 in, 165.09 mm
  • Flute Length
    6-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length
    11.1250 in, 282.57 mm

Details

  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    2410
  • Shank Type
    Taper
  • Web Configuration
    Standard Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)